Looking for a receptacle that blends in with any environment? The striking, molded-in stone aggregate will add beauty to your "First Impression" areas. Molded from high density polyethylene with built-in UV inhibitors. The telescoping base hides bag and it has an attractive design with recessed bottom. 38-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. Black color finish.
Safco® Canmeleon™ Aggregate Panel, Ash Urn/Side Open, 38 Gallon, Black - 9473NC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 18-1/4 in |
| Height | 39-1/4 in |
| Weight | 37 lbs |
Product Details
| Type | Stone Panel Ash & Trash Receptacle |
| Color | Black |
| Lid | Yes |
| Capacity | 38 gal |
| Lid Type | Ashtray Lid |
| Material | Plastic |
| Description | Aggregate Panel, Side Open |
| Manufacturers Part Number | 9473NC |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Safco |