Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139917

MPN #: 730101

Commercial Zone® PolyTec™ Trash Container w/ Open Top Lid, 45 Gal Cap., Black

Product Description
This 45-gallon round waste container combines contemporary style with high capacity. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments to protect your investment.

Features:
  • Product Dimensions: 30" height x 22" diameter, 14 lbs
  • Ideal indoor or outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions
  • Environmentally friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant
  • Material is easy to maintain and clean, saving you time and hassle
  • Large 9-1/4" round trash openings offers convenient disposal to accommodate all types of litter
  • Optional cable-to-lid attachment and bolt-down hardware available to protect your investment
  • 100% recyclable after use


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height30 in
Weight14 lbs

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
Liner MaterialPlastic
ColorBlack
SeriesPolyTec
Lid Color FamilyBlack
Opening9-1/4" Dia.
LidNo
Capacity45 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number730101
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandCommercial Zone