Safco® Canmeleon Recessed Panel, Top Open, 38 Gallon Black, 9475BL
Write a Review
|
Questions & Answers (0)
Product Description
This striking, affordable fluted panel design will add beauty and serviceability to your "First Impression" areas. Molded from, high-density polyethylene with built-in UV inhibitors with a telescoping base that hides the bag. Attractive design with recessed bottom. 38-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. Top opening style features an 9-1/2" opening.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 18-1/4 in |
| Height | 31-1/2 in |
Product Details
| Type | Decorative Trash Can |
| Color | Black |
| Lid | No |
| Capacity | 38 gal |
| Lid Type | Open |
| Material | Plastic |
| Description | Recessed Panel, Top Open |
| Package Quantity | 1 |
| Manufacturers Part Number | 9475BL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Safco |