Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173341

MPN #: UT511737

Grosfillex® Cannes Outdoor Stackable Armchair, Yellow - Pkg Qty 4

Product Description
• Weather resistant and reinforced with fiberglass for extra durability
• ASTM rated to 300 lbs.
• Made in the USA

Beauty that stands the test of time: Grosfillex® presents its latest outdoor restaurant seating collection, the Cannes chair and armchair. Reinforced with fiberglass for unmatched durability, these chairs combine timeless design with resilience against heavy restaurant wear. Lightweight, UV-protected, weather-resistant, and low-maintenance, they ensure lasting comfort for your outdoor patio.

Discover the newest collection of outdoor restaurant seating from Grosfillex®! The timeless designs of the Cannes chair and armchair are reinforced with fiberglass for added durability and longevity -- despite the heavy wear and tear that comes with restaurant use.

Our lightweight Cannes chairs are easy to move and stack neatly for off-season storage. Proudly made in the US, these attractive outdoor chairs are UV protected, weather resistant, and easy to clean. They will stay cool in the sun and provide long lasting comfort. All Grosfillex® contract chairs and armchairs are ASTM class B rated for commercial use.

Features:
  • Engineered to last with timeless design and iconic inspiration
  • Lightweight, easy to clean, and low maintenance for perfect everyday use<
  • ASTM-B Tested
  • 3-year warranty
  • Material: Fiberglass reinforced resin
  • Arm Height - 26-3/16"
PRICE
$543.80  Sold in packages of 4 / $135.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-5/8 in
Depth23-5/8 in
Height35 in
Weight Capacity400 lbs
Weight10.1 lbs
Seat Width24-5/8 in
Seat Depth23-1/2 in
Seat Height18-1/8 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyYellow
StackableYes
Seat Color FamilyYellow
Package Quantity4
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT511737
Seat MaterialResin
CollectionCannes
BrandGrosfillex

Warranty

Warranty3 Years