Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173040

MPN #: US356202

Grosfillex® Metro Stackable Sidechair, Apple Red - Pkg Qty 4

Product Description
• Lightweight and stackable, ASTM rated to 300 lbs. capacity
• Easy to clean with soap and water
• Made in the USA

The Metro Chair's versatile and contemporary design features a low back and wide ergonomic seat, ideal for any setting. With a built-in handle for easy placement and a fine texture to resist scratches, it's both practical and stylish. Enhance your space with this durable, modern seating solution.

The versatile and contemporary design of the Metro Chair features a low back and wide seat. It has a built-in handle for easy placement, along with a fine texture to resist scratching. Stacks for easy storage.

Passes ASTM Class B performance standard for commercial outdoor seating and BIFMA X5.1-11 certified for indoor/outdoor business use.

Features:
  • Versatile, contemporary urban design
  • Low backrest with a wide ergonomic seat
  • Easy to clean with soap and water
  • Rated to 300 lb. for safe commercial use
  • Material: Resin
PRICE
$343.80  Sold in packages of 4 / $85.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth20 in
Height31-1/2 in
Weight Capacity400 lbs
Weight7 lbs
Seat Width18-1/2 in
Seat Depth20 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyApple Red
StackableYes
Seat Color FamilyApple Red
Package Quantity4
Frame MaterialResin
Arm TypeArmless
Manufacturers Part NumberUS356202
Back StyleSolid Back
Seat MaterialResin
CollectionMetro
BrandGrosfillex

Warranty

Warranty5 Years