Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173326

MPN #: UT115002

Grosfillex® Cannes Outdoor Stackable Dining Armchair, Charcoal - Pkg Qty 16

Product Description
• Weather resistant and reinforced with fiberglass for extra durability
• ASTM rated to 300 lbs.
• Made in the USA

Beauty that stands the test of time: Grosfillex® presents its latest outdoor restaurant seating collection, the Cannes chair and armchair. Reinforced with fiberglass for unmatched durability, these chairs combine timeless design with resilience against heavy restaurant wear. Lightweight, UV-protected, weather-resistant, and low-maintenance, they ensure lasting comfort for your outdoor patio.

Discover the newest collection of outdoor restaurant seating from Grosfillex® The timeless designs of the Cannes chair and armchair are reinforced with fiberglass for added durability and longevity -- despite the heavy wear and tear that comes with restaurant use.

Our lightweight Cannes chairs are easy to move and stack neatly for off-season storage. Proudly made in the US, these attractive outdoor chairs are UV protected, weather resistant, and easy to clean. They will stay cool in the sun and provide long lasting comfort. All Grosfillex® contract chairs and armchairs are ASTM class B rated for commercial use.

Maintenance Information
Resin chairs can be cleaned with soap and water. Use a milder cleaner like dish soap to clean the furniture.

If you find any stains on your furniture, they can usually be removed with nonabrasive household cleaners like Windex, Fantastic, or 409. If you have more stubborn stains, use a 10% vinegar or bleach solution to remove them.

There are also specialized resin cleaners that might help make your cleaning more efficient. One of the best resin cleaners is SunBrite.

We recommend that you use a chlorine-based disinfectant or an alcohol-based disinfectant on your chairs.

When storing your resin chairs, keep them in a climate-controlled indoor area without exposure to UV rays. Resin can shrink slightly in very cold conditions, so an indoor space with a mild climate is best.

Features:
  • Engineered to last with timeless design and iconic inspiration
  • Weather resistant and reinforced with fiberglass for extra durability
  • Lightweight, easy to clean, and low maintenance for perfect everyday use
  • Long lasting comfort
  • ASTM-B Tested
  • 3-year warranty
  • Arm Height - 26-3/16"
PRICE
$1,919.20  Sold in packages of 16 / $119.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-5/8 in
Depth23-5/8 in
Height35 in
Weight Capacity400 lbs
Weight10.1 lbs
Seat Width24-5/8 in
Seat Depth23-1/2 in
Seat Height18-1/8 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyCharcoal
StackableYes
Seat Color FamilyCharcoal
Package Quantity16
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT115002
Seat MaterialResin
CollectionCannes
BrandGrosfillex

Warranty

Warranty3 Years