Canoe Fastener For 1/4" Dia. Holes - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Display construction fasteners help build your corrugated displays for your retail space. For 1/4" holes, Natural HDPE, 5/8" shaft large 9/16" head diameter.
PRICE
$8.00 Sold in packages of 100 / $0.08 ea
9
9
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Shaft Size | 5/8 in |
| Diameter | 0.25 in |
| Head Diameter | 9/16 in |
Product Details
| Material | HDPE |
| Package Quantity | 100 |
| Description | Fastener |
| Color | Clear |
| Manufacturers Part Number | CPF-820 |
| Brand | Clip Strip Corp. |