Magnetic Hook, 1-1/4"Dia. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. 1 & 1/4" Diameter 14 lb capacity".
PRICE
$32.00 Sold in packages of 10 / $3.20 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Material | Steel Magnet |
| Package Quantity | 10 |
| Description | Magnetic Hook |
| Color | White |
| Manufacturers Part Number | MCL-14 |
| Brand | Clip Strip Corp. |