Peavey Mill Favorite Roll-On Cant Hook T-019-030-0267 Hardwood Handle 30"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
This tool is designed for use in the small sawmill. The beefed up handle with steel face and back plates makes this tool stronger and more durable than the regular 2 3/8" Cant Hook. The roll-on hook grabs and releases easily from the log.
This tool is designed for use in the small sawmill. The beefed up handle with steel face and back plates makes this tool stronger and more durable than the regular 2 3/8" Cant Hook. The roll-on hook grabs and releases easily from the log.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Weight | 6 lbs |
| Hook Opening | 12 in |
| Handle Length | 20-1/2 in |
| Handle Diameter | 2 in |
| Hook Length | 9-1/2 in |
| Log Size Diameter | Up to 18" |
Product Details
| Assembly Required | No |
| Handle Material | Hardwood |
| Color | Black |
| Style | Mill Favorite Roll-On Cant Hook |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T-019-030-0267 |
| Brand | Peavey |