Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Double sided units are great for center of aisles or rows. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 1 upright and 16 straight arms. Made in the USA.
Global Industrial
Model # :WB248406
Global Industrial™ Double Sided Cantilever Rack Add-On, 72"Wx106"Dx144"H - 4000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,419.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 106 in |
| Height | 144 in |
| Weight Capacity | 25000 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 16 |
| Color | Gray |
| Series | 4000 |
| Arm Capacity | 1000 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248406 |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |