Global Industrial
Model # :WB248404
Global Industrial™ Double Sided Cantilever Rack Add-On, 48"Wx65"Dx96"H - 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Single sided units can be placed up against walls. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 1"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes two 47"W horizontal braces, 1 upright and 4 straight arms with lip. Made in the USA.
PRICE
$1,475.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 65 in |
| Height | 96 in |
| Weight Capacity | 43000 lbs |
| Arm Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 8 |
| Color | Gray |
| Series | 2000 |
| Arm Capacity | 2000 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248404 |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |