Global Industrial
Model # :WB248376
Global Industrial™ Double Sided Cantilever Rack Starter, 72"Wx78"Dx120"H - 1000 Series
|
Questions & Answers (0)
Product Description
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 24 straight arms. Made in the USA.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
PRICE
$2,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 78 in |
| Height | 120 in |
| Weight Capacity | 7600 lbs |
| Arm Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 24 |
| Color | Gray |
| Series | 1000 |
| Arm Capacity | 400 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248376 |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |