Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB248388L

Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip72"Wx106"Dx144"H - 4000 Series

Product Description
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Double sided units are great for center of aisles or rows. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 32 straight arms with lip. Made in the USA.


Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
PRICE
$5,399.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth106 in
Height144 in
Weight Capacity25000 lbs
Arm Length48 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Number of Arms32
ColorGray
Series4000
Arm Capacity1000 lbs
Country of OriginUnited States
Number of Sides2
MaterialRoll-Formed Steel
Arm TypeStraight Arm w/ 2" Lip
Manufacturers Part Number248388L
DutyHeavy
BrandGlobal Industrial

Warranty

Warranty2 yr