Omnimed® 741316 Low Voltage Light Kit
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Low Voltage Light Kit
The optional Low Voltage Light Kit is a low voltage LED light that is located between the foot pedals of the Power Lifter. This LED indicates when the unit needs to be charged. (This is factory installed on Power Lifter, 741314 & 741315)
The optional Low Voltage Light Kit is a low voltage LED light that is located between the foot pedals of the Power Lifter. This LED indicates when the unit needs to be charged. (This is factory installed on Power Lifter, 741314 & 741315)
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/16 in |
| Height | 3/4 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Description | Low Voltage Light Kit |
| Manufacturers Part Number | 741316 |
| Brand | Omnimed |