Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks. Sold As Single Upright.
The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7 gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy. Made in the USA.
Global Industrial
Model # :WB482308
Global Industrial Double Sided Cantilever Upright, 106"Dx96"H, 3000-5000 Series, Sold Per Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,125.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-11/16 in |
| Depth | 106 in |
| Height | 96 in |
| Weight Capacity | 28400 & 25600 lbs |
| Compatible Arm Length | 42 & 48 in |
Product Details
| Assembly Required | Yes |
| Type | Upright |
| Color | Gray |
| Series | 3000, 4000, 5000 |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 482308 |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |