Note: This item is ONLY compatible with Global Industrial 2000 Series Cantilever Racks.
Cantilever braces are structural channel members that are bolted between pairs of uprights to provide lateral stability to the rack system. Brace lengths are measured from centerline of upright to centerline of the next upright and are sold in sets rather than individual pieces. Standard brace color is gray. Made in the USA.
Global Industrial
Model # :WB795673
Global Industrial 47" Cantilever Brace For 120", 144", 168" Uprights, 2000 Series, 3/Pack
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
Product Details
| Assembly Required | Yes |
| Type | Brace Kit |
| Color | Gray |
| Series | 2000 |
| For Use With | 10', 12', 14'H Uprights |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | 795673 |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |