Global Industrial
Model # :WBB1966733
Global Industrial 71" Cantilever Brace For 192", 216", 288" Uprights, 2000 Series, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 2000 Series Cantilever Racks.
Cantilever braces are structural channel members that are bolted between pairs of uprights to provide lateral stability to the rack system. Brace lengths are measured from centerline of upright to centerline of the next upright and are sold in sets rather than individual pieces. Standard brace color is gray. Made in the USA.
Cantilever braces are structural channel members that are bolted between pairs of uprights to provide lateral stability to the rack system. Brace lengths are measured from centerline of upright to centerline of the next upright and are sold in sets rather than individual pieces. Standard brace color is gray. Made in the USA.
PRICE
$415.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
Product Details
| Type | Brace Kit |
| Country of Origin | United States |
| Package Quantity | 4 |
| Series | 2000 |
| Manufacturers Part Number | B1966733 |
| Duty | Medium-Heavy |
| For Use With | 16', 18' & 20'H Uprights |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |