Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795854

Global Industrial™ 48" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series

Product Description
Note: This item is ONLY compatible with Global Industrial™ 3000, 4000, and 5000 Series Cantilever Racks (4"W x 9½"D Uprights).

Solves the toughest storage requirements for steel bar stock, lumber, pipes and more strong 7 gauge steel arms for optimum strength. Arms adjust at 3" increments on uprights. 2"H lip helps retain contents. Pin Keeper" arm installation for quick and secure assembly. Gray enamel finish. Made in the USA.
PRICE
$149.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity3000 lbs
Arm Length48 in

Product Details

Assembly RequiredYes
TypeArm
ColorGray
Series3000, 4000, 5000
Arm Capacity3000 lbs
Country of OriginUnited States
MaterialSteel
Arm TypeStraight Arm w/ 2" Lip
Manufacturers Part Number795854
DutyExtra Heavy
BrandGlobal Industrial

Warranty

Warranty2 yr