Nexel
Model # :WBCS1242C
Nexel® CS1242C Chrome Cantilever Shelf 42"W x 12"D
|
Questions & Answers (0)
Product Description
Shelves have 1"H protective lip. Rail Style edges to help prevent contents from falling off. Shelves adjust easily at 1" increments. Shelf capacity is 40 Lbs. Includes 1 shelf and shelf clips. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Cantilever |
| Shelf Capacity | 40 lbs |
| Color | Silver |
| Application | Dry |
| Accessory Type | Shelf |
| Finish | Chrome |
| Material | Steel |
| Manufacturers Part Number | CS1242C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NSF Certified | Y |