Global Industrial
Model # :WB248385
Global Industrial™ Single Sided Cantilever Rack Starter, 72"Wx61"Dx144"H - 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Single sided units can be placed up against walls. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 16 straight arms. Made in the USA.
PRICE
$4,549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 61 in |
| Height | 144 in |
| Weight Capacity | 12500 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 16 |
| Color | Gray |
| Series | 2000 |
| Arm Capacity | 1000 lbs |
| Country of Origin | United States |
| Number of Sides | 1 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248385 |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |