Lock Pin Set (4pcs) Ø16x87 (4pcs) - For Best Value Series
Model # :WB812214
Lock Pin Set (4pcs) Ø16x87 (4pcs) - For Best Value Series
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Series | Best Value |
| Color | Gray |
| Brand | Global Industrial |
Related Products
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Single sided units can be placed up against walls. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 1 upright and 4 straight arms with lip. Made in the USA.
High Capacity Reel Rack 96"H Starter Unit Adjustable for up to 60" diameter reels. Axle brackets accommodate up to 2" diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2"W x 3"D. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3" centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat ...
High Capacity Reel Rack 120"H Starter Unit Adjustable for up to 60" diameter reels. Axle brackets accommodate up to 2" diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2"W x 3"D. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3" centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder ...
✓ Accommodates materials on both sides for increased storage capacity ✓ Includes (12) 24"L arms with a 2" lip to retain supplies ✓ Can be extended with coordinating add-on units The 48"W x 54"D x 72"H Global Industrial™ Double-Sided Cantilever Rack Starter Unit features twelve straight arms with 2" retaining lips to help prevent stored materials from shifting or rolling off the rack. Ideal for manufacturing plants, warehouses, and other industrial environments, it maximizes vertical space while keeping pipes, tubing, lumber, and bars easily accessible. ...
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 2 uprights and 16 straight arms. Made in the USA. Avoid overloading, and keep the load's center of gravity as close to the upright as possible.