Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Single sided units can be placed up against walls. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 12 straight arms with lip. Made in the USA.
Global Industrial
Model # :WB248373L
Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip72"Wx45"Dx120"H - 1000 Series
|
Questions & Answers (0)
Product Description
PRICE
$1,549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 45 in |
| Height | 120 in |
| Weight Capacity | 3800 lbs |
| Arm Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 12 |
| Color | Gray |
| Series | 1000 |
| Arm Capacity | 400 lbs |
| Country of Origin | United States |
| Number of Sides | 1 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 248373L |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |