Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614602

MPN #: CM6010

Pyramex® Earmuff, Cap Mounted, NRR 27dB, CM6010, Each

Product Description
Cap Mounted Ear Muff NRR 27 db - Individually packaged

Soft foam ear cups, fits wide variety of hard hats, easily accessible while working. Left and Right side included.

Features:
  • NRR 22dB
  • Cap mounted earmuff-fits slotted cap style hats.
  • Dielectric.
  • Easily accessible while working.
  • Flip down over ears to use or flip up when not in use.
  • Individually packaged.
  • Shown with SL series cap style hard hat- sold separately. Also compatible with the SL T2™ Safety Helmet.
  • Meets ANSI/ASA S3.19-1974
PRICE
$16.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width8-7/8 in
Height6-1/2 in
SizeOne Size

Product Details

Noise Reduction Rate (NRR)27 dB
DescriptionCap Mounted Earmuffs, Left and Right
ColorBlack
Manufacturers Part NumberCM6010
DielectricYes
Earmuff StyleHard Hat Mounted
BrandPyramex Safety

Compliance & Certifications

CertificationsExceeds ANSI S3.19