Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Howard Leight by Honeywell

Model # :WBB310404

MPN #: QM24PLUS

Howard Leight™ QM24+® Lighweight Dielectric Headband Earmuffs, QM24PLUS, NRR 25

Product Description
Howard Leight QM24PLUS QM24+® Lighweight Dielectric Headband Earmuff, NRR 25

The dielectric QM24+® is an ultra-lightweight, three-position earmuff designed for extended wear. Weighing only 6 oz., it features an adjustable crown strap for a secure fit over-the-head, behind-the-head and below-the-chin. Soft foam cushions are easy to clean with soap and water, and can be replaced for extended use. Alternative to cap-mounted earmuffs – wear with hard hats, face shields, respirators and other PPE. Dielectric construction suitable for electrical environments.

PRICE
$18.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
SizeOne Size

Product Details

Noise Reduction Rate (NRR)24 dB
DescriptionQM24+ Ear Muff
ColorRed
SeriesQM24+®
Manufacturers Part NumberQM24PLUS
DielectricYes
Earmuff StyleMulti-Position
BrandHoward Leight by Honeywell