Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131872

MPN #: 60259

Ergodyne® 8880 Full Brim Skullerz Mounted Earmuffs, 26 dB

Product Description
The Skullerz 8880 Hard Hat Mounted Earmuffs are designed for comfort and noise reduction both on and off the job site. These noise-cancelling earmuffs seamlessly integrate into Skullerz Hard Hat and Safety Helmet dedicated side accessory mounting slots for a secure fit. Padded and foam-filled, the earcups are designed for all-day comfortable wear. The earcups are also adjustable and can be tilted up, down or stored onto the side of the hard hat or safety helmet to create a customized fit. The earmuff's ABS outer construction is durable for long-lasting protection in tough environments and the polished stainless steel wire arms offer smooth adjustment and increase longevity of the earmuffs.

Features:
  • Designed For Hard Hat And Safety Helmet Integration- Easily mounts on Skullerz Cap-Style & Full Brim Hard Hats, Safety Helmets and Face Shields for increased hearing protection
  • Tested & Approved - ANSI S3.19-1974 rated at 26dB NRR
  • Noise Reducing - Tested and certified to 26dB Noise Reduction Rating (NRR)
  • Easy Installation - Earmuffs snap into dedicated side accessory slots on Skullerz hard hats, safety helmets and face shields
  • Adjustable Earcups - Earcups move up, down, forward and backward for a customized fit
  • All-Day Comfort - Foam-filled and soft padded earcup pads
  • Durable - Long-lasting ABS construction on earcups for protection in tough environments
  • Stainless Steel Wire Arms - Offer smooth adjustment and increase longevity
  • Face Shield Compatibility - Simply remove attachment adapters to install and use with Skullerz face shields


PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Noise Reduction Rate (NRR)26dB
Package Quantity1
ColorGray
Series8880
Manufacturers Part Number60259
DielectricNo
Earmuff StyleHard Hat Mounted
Metal DetectableNo
Product TypeEarmuffs
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI S3.19-1974 rated at 26dB NRR