MSA 1-Touch® V-Gard Cap or Hat Suspension, 1-Touch, Bagged
Write a Review
|
Questions & Answers (0)
Product Description
Getting a better helmet fit is easier thanks to this one-handed, adjustable helmet suspension system. Features one-handed squeeze opening, slide adjustment and snap closure. Available as an option on standard V-Gard®, SmoothDome®, Topgard®, Thermalgard®, Skullgard®, and Comfo Cap® helmets.
PRICE
$12.75
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat Suspension |
| Package Quantity | 1 |
| Description | 1 Touch® Suspension |
| Color | Black |
| Series | V-Gard® |
| Manufacturers Part Number | 10061123 |
| Suspension | 4 pt. 1-Touch |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1;CSA Z94.3;EN 166 |