Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2279011

MPN #: 10148708

MSA Fas-Trac® Ratchet Replacement 4-Point Suspension, 10148708

Product Description
MSA Fas-Trac®III Suspension Replacement 4-Point Suspension, 10148708

Ensuring your workforce wears their safety helmets can be a real headache. MSA, the leading provider of protective helmets, has the perfect remedy: the Fas-Trac® III Suspension. No more pressure headaches. No more pulled hair. No more falling off. No more sacrificing worker comfort for safety. Market-leading MSA helmets now have a comfort-leading suspension!

Features
  • For use with MSA Helmets, as specified
  • Fas-Trac® III Suspension suspension
  • Flush rear lug attachments eliminate pressure points
  • Three levels of nape strap adjustment for customized fit
  • Graspable Suspension with ultra-smooth rotation and steadfast hold
  • The Suspension comfort pad contours to the back of the head to improve airflow and prevent hair-pulling.
  • 4-Point standard sized, for V-Gard®, V-Gard 500, V-Gard Green, and Smooth Dome® hard hats.
PRICE
$17.25

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Size6-1/2" to 8"

Product Details

TypeReplacement Ratchet Suspension
MaterialPolypropylene, Nylon, PVC
Package Quantity1
DescriptionFas-Trac® III Replacement 4-Point Suspension For V-Gard & Dome Gard
ColorBlack
SeriesFas-Trac® III
Manufacturers Part Number10148708
For Use WithV-Gard® & Smooth-Dome® Hard Hats
Suspension4 pt. Ratchet
BrandMSA Safety