Cap, Plug, 12mm, Green, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics polyethylene (PE) plug caps are designed in 11mm, 12mm, 16mm and 17mm sizes and are available in a selection of colors for sample identification.
PRICE
$29.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12mm |
Product Details
| Closure Type | Plug cap |
| Material | POLYETHYLENE (LDPE) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 118139G |
| Cap Color Family | Green |
| Brand | Globe Scientific |