Cap, Universal, Fits most 12mm, 13mm and 16mm tubes, Green, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Guard samples against cross-contamination and laboratory work areas against infection and spillage with these universal snap caps. Precision molded from low-density polyethylene and designed to fit firmly on the tube. Closures are very sturdy under most rigorous procedures, including centrifugation. These polyethylene (PE) universal caps are designed for easy-on and easy-off use. Cap removal is simple and quick. Universal caps are ideal for recapping most 12mm, 13mm and 16mm evacuated glass blood collection tubes. Flexible closures protect from aerosols of highly infectious microorganisms. Available in 8 colors for easy sample identification. Not suitable for autoclaving.
PRICE
$34.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 / 13 / 16mm |
Product Details
| Closure Type | Universal |
| Material | POLYETHYLENE (PE) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Green |
| Manufacturers Part Number | 118115G |
| Cap Color Family | Green |
| Brand | Globe Scientific |