Cap, Snap, 12mm, Dual Position, LDPE, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics dual position cap is produced from low density polyethylene (LDPE) and is ribbed for easy handling. The cap is specially designed to provide aerobic or anaerobic storage of culture samples. When snapped into the tube, the cap provides a leak-resistant seal. Also see our complete line of culture tubes under the Test Tubes & Vials category.
PRICE
$51.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12mm |
Product Details
| Closure Type | Dual position |
| Material | POLYETHYLENE (LDPE) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 118120 |
| Cap Color Family | Natural |
| Brand | Globe Scientific |