- Heavy, rigid-wall construction ensures long service
- Can be used at temperatures from -20 to 70°C (-4 to 158°F)
- Supplied with tight-fitting, polyethylene snap-on caps
- Available in nine (9) sizes from 3 dram (11ml) through 40 dram (148ml)
Bel-Art Snap Cap Styrene Vials, 20 dram (74ml), PE Cap 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of glass-clear styrene for complete visibility, these vials are excellent for storing dry materials, powders, tablets, and other samples.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F17575-0020 |
| Capacity | 74 mL ml |
| Material | Styrene/PE CAP |
| Package Quantity | 144 |
| Brand | Bel-Art |