- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Capacity Label For Jsh-275, JT9-JSH275-1
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH275-1 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job ...
Our EM Series three phase mini electric chain hoists were designed with a state-of-the-art control system using Solid State Relay (SSR) technology and a microcontroller (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, full-featured hoists provide reliable performance in medium- to heavy-duty industrial settings, rental and repair shops and garages. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 ...
JET® JSH Series Electric Chain Hoist 1/4 Ton, 15 Ft. Lift, 1 Phase, 115V JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ...
JET® SSC Series Electric Hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC ...
Harrington's® SEM series single phase mini electric chain hoists are designed for areas that offer only single phase power. Built for durability and safety with Solid State Relay (SSR) technology and a microcontroller unit (MCU), this hoist delivers reliable operation in places with limited space. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists High Performance Motor Brake: Fast acting and durable current ...