Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214747

MPN #: EMH-10

Vestil™ EMH Electric Mini Hanging Cable Hoist, 1000 lb. Capacity, 90' Lift, 115V

Product Description
A lightweight and compact design ideal for a wide range of applications, including construction sites, rigging, warehouse, storage area, confined spaces and plumbing. It easily mounts to most scaffolding and beams, secured with latch hook. Robust design, strong steel construction and durable powder coated finish. Safety features include a dual braking system to provide instant and safe braking, a built in raise/lower limit switch to prevent excessive winding a 360 degree swivel hook with safety latch, a thermal overload on the motor, and a quick disconnect power and hand control cord. The unit also features low noise and smooth operation.

Features:
  • Simple hanging hook for quick use
  • Large capacity for variety of products
  • Quickly attached to hanging structure
  • Brightly colored for visibility and safety


PRICE
$1,409.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width9-1/2 in
Height33 in
Weight Capacity1000 lbs
Weight74 lbs
Lift90 ft
Lift Speed39 ft/min

Product Details

Assembly RequiredNo
TypeCable Hoist
Horsepower1-1/2 HP
ColorOrange
SeriesEMH
Voltage115 V
MaterialSteel
Phase1
Manufacturers Part NumberEMH-10
BrandVestil

Warranty

Warranty90 yr