Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844700

MPN #: TZ0011-BS+

TZ Case, Pistol Case, 11-1/2"L x 9"W x 3-1/4"H, Black Stripe

Product Description
Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • Molded Anodized Aluminum
  • Organizer Pockets in the Lid
  • One Handle
  • Two Key Lock latches
  • Removable Shoulder Strap
  • Convoluted Foam in Lid & Base


PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9 in
Height3-1/4 in
Inside Length11 in
Inside Width8-1/2 in
Inside Height3 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
TypePistol Case
Frame Color FamilySilver
ColorBlack
Capacity1 Pistol
MaterialAluminum Frame and PVC Panels
Manufacturers Part NumberTZ0011-BS+
WaterproofYes
BrandTZ Case