Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214442

MPN #: N1021783-BLACK

United Visual Products Cape Charles Single Residential Mailbox & Post N1021783 - Black

Product Description
The attractive, versatile Cape Charles residential mailbox is by far the most maintenance free mail receptacle system available. The single-body construction protects contents from the elements, while the UV inhibitors keep the color from fading, giving these 1812 series mailboxes the edge over other outdoor mailboxes. The spacious Cape Charles features a detailed roof and rust resistant door hinge. A direct burial system is incorporated into the molded plastic post bases for easy installation. The bracketing, scrolls, and address plates are all powder coated to increase longevity.

Features:
  • Approved for USPS delivery
  • Powder coated galvaneel steel mounting brackets
  • Address plate and scroll
  • Black stainless steel mounting hardware
  • Steel mounting pole

PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth13 in
Height65 in
Weight35 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesCape Charles
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments1
Manufacturers Part NumberN1021783-BLACK
BrandUnited Visual Products