Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214441

MPN #: N1021775-BLACK

United Visual Products New Hampton Single Residential Mailbox & Post N1021775 - Black

Product Description
The versatile, good-looking New Hampton 1812 mailbox is the most low maintenance system available by far. Leak protection and UV inhibitors to prevent color fading give the 1812 series mailboxes the edge. This spacious New Hampton mailbox features a rust-resistant door hinge and detailed roof. A direct burial system is incorporated into the molded plastic post bases for easy installation.

Features:
  • Approved for USPS delivery
  • Powder coated galvaneel steel mounting brackets
  • Black stainless steel mounting hardware
  • Steel mounting pole

PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth13 in
Height55 in
Weight35 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesNew Hampton
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments1
Manufacturers Part NumberN1021775-BLACK
BrandUnited Visual Products