Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1599967

MPN #: 4836-B

Mayne® Cape Cod 14" x 14" Square Planter, Black

Product Description
The Cape Cod Square Patio Planter features a beadboard panel design with rich architectural details, truly transforming your patio space into your own personal retreat.

Features:
  • The Cape Cod collection features a beaded panel design
  • Our molded plastic planters are made from 100% high-grade polyethylene.
  • This planter features a double-wall design creating a water reservoir.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • Available in white, black, iris, & graphite gray
  • Made in the USA
PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height14 in
Weight6 lbs

Product Details

TypePlanter
ColorBlack
Self WateringYes
MaterialPolyethylene
DescriptionCape Cod Patio Planter
Manufacturers Part Number4836-B
ShapeSquare
BrandMayne

Warranty

Warranty5 yr