Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1599982

MPN #: 4843-W

Mayne® Cape Cod 32" Tall Planter, White

Product Description
Looking to add curb appeal? Enhance the look of your home with Mayne's Cape Cod Tall. With the beadboard design, this planter creates a sense of architectural flare and truly delivers that New England feeling. Molded from durable polyethylene, this planter will endure the seasons providing you with the perfect decorative touch.

Features:
  • The Cape Cod patio planter features a beaded panel design
  • Single wall molded design, made with 100% high-grade polyethylene
  • Self-watering tray insert creates sub-irrigation water system and encourages root growth
  • The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil
  • Drainage holes to be pre-drilled by customer depending on the desired use of the planter
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in black, white, & graphite gray
  • Made in the USA
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth15-1/2 in
Height32 in
Weight11 lbs

Product Details

TypePlanter
ColorWhite
Self WateringYes
MaterialPolyethylene
DescriptionCape Cod Tall Planter
Manufacturers Part Number4843-W
ShapeSquare
BrandMayne

Warranty

Warranty5 yr