US Cargo Control Car Tie Down Ratchet Strap with Flat Snap Hooks, 2" x 12', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 12' Ratchet Strap Tie Down is a trusted choice in the transportation industry, commonly used for securing cars, motorcycles, and other vehicles thanks to its shorter length and spring-loaded flat snap hook hardware. The durable polyester webbing is tough enough for daily use yet soft enough to avoid damaging cargo surfaces. The ratcheting mechanism provides easy, precise tensioning for a tight, reliable hold, while the snap hooks offer automatic, secure engagement with virtually any anchor point.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Weight | 4 lbs |
| Ultimate Load Strength Weight Capacity | 6000 lbs |
| Working Load Weight Limit | 2000 lbs |
Product Details
| Type | Ratchet Assemblies |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 5112FSH-Y |
| Brand | US Cargo Control |
| End Fitting | Flat Snap Hook |