Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791020

MPN #: 5108FSH-NSOR

US Cargo Control Car Tie-Down Strap with Flat Snap Hooks, 2" x 8', Orange

Product Description
This 2" x 8' Ratchet Strap Tie Down is a trusted choice in the transportation industry, commonly used for securing cars, motorcycles, and other vehicles thanks to its shorter length and spring-loaded flat snap hook hardware. The durable polyester webbing is tough enough for daily use yet soft enough to avoid damaging cargo surfaces. The ratcheting mechanism provides easy, precise tensioning for a tight, reliable hold, while the snap hooks offer automatic, secure engagement with virtually any anchor point.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Built to Work Better: With a longer fixed end than most standard straps, you can position the ratchet further from the anchor point after wrapping around a rub rail. They also have a sewn loop built-in next to the ratchet for extra webbing - simply wrap up the excess strap and tuck it into the loop!
  • Heavy-Duty 5/16" Chain Extension End Hardware: Combines the strength of grade 70 transport chain with the softness of polyester webbing - use rub rails or stake pockets to tie down your cargo without risking damage to the strap's webbing. 18" long with a 2" D-ring, 14-1/2" chain, and clevis grab hook for quick and secure connections.
  • Corrosion-Resistant Hardware: The ratchet and chain extensions are both zinc-plated to resist rust.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle - easy to grip for fast tensioning.
  • Industry-Compliant: This 2 inch strap is tagged with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$20.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity6000 lbs
Working Load Weight Limit2000 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorOrange
Manufacturers Part Number5108FSH-NSOR
BrandUS Cargo Control
End FittingFlat Snap Hook