Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3794006

MPN #: C312SEF

US Cargo Control E-Track Cam Buckle Tie-Down Strap, 2" x 12', Yellow

Product Description
This 2" x 12' E-Track Cam Buckle Strap - Yellow is constructed from high-strength 12-gauge steel for long-lasting performance in demanding cargo environments. A durable powder coat finish provides superior protection compared to standard spray paint, extending the life of the track. Compatible with a wide range of accessories - including E-track ratchet straps, cam straps, rope tie-offs, spring E-fittings with D-rings, and shoring beams - it can be mounted on the floor or wall of your trailer for maximum flexibility.

Cam Buckle Advantages

These E-track straps use a pull-to-tighten cam buckle system rather than the crank-to-tighten feature seen in ratchet strap versions. This is especially critical when over-tightening can damage precious cargo. They are faster to install and release than a ratchet, and the cam buckle's knurled grips use friction to keep straps tightly secured while on the move.

E-Track Load Strap Construction Features:
  • Industrial-grade webbing engineered to be heavy-duty and resistant to abrasion, tearing, and cuts, with heat-sealed ends.
  • Made with thicker yarn and more picks per inch for enhanced durability.
  • Corrosion-resistant zinc-coated hardware helps protect against rust.
  • Versatile E-fittings hook directly into E-track or A-track rails with a spring-loaded keeper for a secure connection.
  • Easy to install and release, compatible with both horizontal and vertical track.
  • Color-coded for easy identification: 12' (Yellow), 16' (Gray), and 20' (Blue).
  • Tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Compatible with E-track and X-track.


PRICE
$9.70

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity2500 lbs
Working Load Weight Limit833 lbs

Product Details

TypeE Track Cam Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part NumberC312SEF
BrandUS Cargo Control
End FittingE-Fitting