Makita® Carbide-Tipped Max Efficiency Miter Saw Blade, 6-1/2"Dia, 60 TPI
Write a Review
|
Questions & Answers (0)
Product Description
The Makita® 6-1/2" 60T Carbide-Tipped Max Efficiency Miter Saw Blade is designed to make precision cuts in a variety of wood material. The blade is expertly tensioned for precision and true cutting. Manufactured from high quality steel for added durability throughout the life of the blade. Max Efficiency accessories are engineered to deliver optimal run times and performance. With Max Efficiency, users get more cuts per charge over standard blades.
PROMOTIONAL PRICE
$50.85was $71.95
Save $21.10 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Thickness | .053 in |
| Diameter | 6-1/2 in |
| Kerf | .073" |
| Hole Diameter | 5/8" |
Product Details
| Type | Carbide-Tipped |
| TPI | 60 |
| RPM | 9250 rpm |
| Package Quantity | 1 |
| Manufacturers Part Number | B-69842 |
| For Use With | Wood, Framing, General Purpose |
| Hook Angle | 10° |
| Brand | Makita |