- Powerful 15.0 AMP motor delivers 5,800 RPM for proven performance and jobsite durability
- Lower guard design improves performance when making bevel and narrow cuts
- Large cutting capacity (2-3/8" at 90°, 1-3/4" at 45°)
- Two built-in L.E.D. lights illuminate the line of cut for increased accuracy
- Well balanced design for superior handling and performance
- Heavy gauge aluminum wraparound base engineered for improved durability and straighter cuts
- Built-in dust blower clears the line of cut for greater accuracy
- Technologically-advanced centrifugal fan and baffle system for efficient cooling of the motor
- Bevel cuts 0-45° for the most common angles
- Large and easy-to-read markings on depth and bevel scales
- Flat motor housing design increases stability when changing blades
- Conveniently located shaft lock for easy blade replacement
- AC/DC switch allows for use with alternative power sources
- All-ball bearing construction engineered for longer tool life
- Ideal for framers, builders, masons and siding contractors
- Double insulated
Makita® 5007F 7-1/4" Circular Saw
|
Questions & Answers (0)
Product Description
Makita® 5007F 7-1/4" Circular Saw
PRICE
$199.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.1 lbs |
| Blade Diameter | 7-1/4 in |
| Arbor Size | 5/8 in |
| Size | 7-1/4 in |
Product Details
| Style | Corded |
| Type | General Use |
| RPM | 5800 rpm |
| Metal/Wood Cutting | Wood |
| No Load RPM | 5800 rpm |
| Manufacturers Part Number | 5007F |
| Amperage | 15 A |
| Brand | Makita |