Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case
Write a Review
|
Questions & Answers (0)
Product Description
Most Refined Saw with Magnesium Components, Powerful 15.0 AMP motor delivers 5, 800 RPM for proven performance and jobsite durability. Magnesium components create a lightweight saw (10.6 lbs.) that is well balanced and jobsite tough. Make quick, one-handed adjustments using large, rubberized levers. Better fit and more control with comfortable rubber grip on handle. Settings are easy to read with oversized number and ruler markings. Large cutting capacity (2-1/2" at 90°), 1-3/8" at Max Cut @ 56° and bevel capacity (0°-56°) with positive stops at 22.5°and 45°. Two built-in L.E.D. lights illuminate the line of cut for increased accuracy. Built-in dust blower clears the line of cut for greater accuracy. Blade wrench is attached to saw for fast and convenient blade changing. Reinforced power cord withstands jobsite abuse and lowers repair costs. Includes a premium 7-1/4" carbide tipped framing blade that cuts 50% faster and lasts 2x longer. 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1).
PRICE
$229.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Blade Diameter | 7-1/4 in |
| Size | 7-1/4 in |
Product Details
| Style | Corded |
| Type | Lightweight |
| RPM | 5800 rpm |
| Metal/Wood Cutting | Wood |
| Description | Magnesium Circular Saw |
| Manufacturers Part Number | 5007MG |
| Amperage | 15 A |
| No Load Speed | 5,800 RPM |
| Brand | Makita |