Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Fire Cases

Model # :WBB2144656

MPN #: QF640BK

Quick Fire Carbine Case With Pistol Slot QF640BK Watertight, 46-5/8"x16-3/4"x6-7/8" Black

Product Description
QF640 AR15-A2/Carbine with Pistol slot case that was designed to hold the standard models as well as modified AR15's. The cavity has removable plugs that take care of the front sights in a standard or carbine. Barrel length can be added just by removing additional plugs We left a large area below the forward grip area so the gun owner can modify this area for bipod application or pull down forward grip or extra lighting. The interior foam is our 1.8# foam which is impervious to water and chemicals. The case comes with edge casters and edge pull handle, Airtight/Watertight, pressure relief valve. Made in American and comes with a lifetime warranty.

PRICE
$489.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-5/8 in
Width16-3/4 in
Height6-7/8 in
Inside Length44-1/2 in
Inside Width14-1/8 in
Inside Height6-3/16 in
Weight19 lbs
Inside Lid Depth1-1/2 in
Base Depth4-1/4 in

Product Details

Assembly RequiredNo
Lock TypePadlock Slots
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part NumberQF640BK
WatertightYes
BrandQuick Fire Cases
TypeRifle Case
AirtightY
ColorBlack
Series640
Mold TypeInjection Molded
Handle Type3 Handles / Edge Casters
StyleCarbine Rifle Case with Foam
Capacity2.25 ft³
Package Quantity1

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F