Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fire Cases ®, Just released the New QF300R-1 Revolver upper insert with an accessory insert in the base of the case to hold speed loaders, ammo or anything else you wanted to store. This New case is designed to hold the popular New Ruger GP100 357mag double action center fire revolver, as well as the Smith & Wesson 686 357mag double action center fire. Our case is airtight/watertight includes a built in pressure relief valve, and of course comes with our high quality Mil Spec closed cell foam interior. Padlock holes built into the case, includes 2 keyed locking latches. Made in America, with Lifetime Warranty.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-11/16 in |
| Width | 9-3/4 in |
| Height | 4-13/16 in |
| Inside Length | 9-1/2 in |
| Inside Width | 7-3/8 in |
| Inside Height | 4-1/8 in |
| Weight | 3 lbs |
| Inside Lid Depth | 1 in |
| Base Depth | 3-1/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch with Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF300BKRL1 |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Revolver Case |
| Airtight | Y |
| Color | Black |
| Series | 300R1 |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Revolver Case with Foam |
| Capacity | 0.17 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |