Quick Fire Cases® introduces the all "New" QF220 Case. Our First in a line of Western Single Action Revolver Cases. The New QF220 is designed to hold 1 Single Action Revolver with a 5.5" Barrel and an accessory area for ammo, or whatever else you want to place in this area. Our case is made in the USA as all our other cases and comes with our Military Grade Ethafoam insert. Ethafoam is micro closed-cell polyethylene foam that is impervious to oils, water and most chemicals. The case comes with 2 lockable latches which hold you revolver securely in place. Our Cases are made in America and it comes with a 1 Year Warranty.
Quick Fire Western Revolver Case QF220 Watertight, 14"x10"x3-1/2" Black
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 11 in |
| Height | 3-1/2 in |
| Inside Length | 14 in |
| Inside Width | 10 in |
| Inside Height | 3-1/4 in |
| Weight | 2 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 1-7/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | No |
| Material | Polypropylene |
| Manufacturers Part Number | QF220 |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Revolver Case |
| Airtight | Y |
| Color | Black |
| Series | 220 |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Revolver Case with Foam |
| Capacity | 0.26 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |