- This carbon fiber felt welding blanket is made with lightweight material for incredible ease of use
- Measures 6 Ft. wide x 8 Ft. high x 0.125 In. thick
- Weighs 16 Oz. per square yard
- Easy to cut and can be conformed to complex curves
- Lightweight material for ease of use
- Ideal for industrial ovens, furnaces, gaskets, and protection from heavy sparks and slag
- 1800°F working temperature
- 3000°F melting temperature provides extra assurance for extreme applications
- All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
Jackson Safety® Carbon Fiber Felt Welding Blanket, 6'W x 8'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 8 ft |
| Thickness | 0.125 |
| Fabric Weight per Square Yard | 16 |
Product Details
| Type | Welding Blanket |
| Material | Carbon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 36313 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |