- This fiberglass welding blanket is acrylic coated for enhanced abrasion and tear resistance
- Measures 10 Ft. wide x 10 Ft. high x 0.034 In. thick
- Weighs 15 Oz. per square yard
- Blanket includes grommets that allow easy hanging in vertical applications
- Prevents sparks from escaping from a confined area
- Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
- Excellent abrasion and tear resistance
- Provides protection from most welding sparks, spatter, and slag
- Features a 300°F working temperature ideal for light to moderate exposure resulting from chipping, grinding, heat treating, sand blasting, and light horizontal welding
- All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
Jackson Safety® Acrylic Coated Fiberglass Welding Blanket, 10'W x 10'H, 15 oz. Fabric, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Height | 10 ft |
| Thickness | 0.034 |
| Fabric Weight per Square Yard | 15 |
Product Details
| Type | Welding Blanket |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 37192 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |