Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :T9FB3160637

MPN #: 37592

Jackson Safety® Silicone Coated Fiberglass Welding Blanket, 10'W x 10'H, Red

Product Description
Features:
  • This fiberglass welding blanket is silicone coated for advanced abrasion and tear resistance
  • Material is resistant to oil and water
  • Measures 10 Ft. wide x 10 Ft. high x 0.04 In. thick
  • Weighs 32 Oz. per square yard
  • Blanket includes grommets that allow easy hanging in vertical applications
  • Prevents sparks from escaping from a confined area
  • Features a 500°F working temperature ideal for welding, expansion joints, equipment covers, insulation and furnace applications, pipe wrapping, and machinery protection
  • All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
  • Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries


PRICE
$385.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Height10 ft
Thickness0.04
Fabric Weight per Square Yard32

Product Details

TypeWelding Blanket
MaterialFiberglass
Package Quantity1
ColorRed
Manufacturers Part Number37592
BrandJackson Safety

Compliance & Certifications

CertificationsANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701